Shop WESTGATE
See all product information
Create Account
LED FLOOD 12V 24W 30K 90D BRONZE, 3000K, Dark Bronze
- Mfr # GL-12V-24W-30K-BR
- Zoro # G524884701
product price:Â
$
96.79
/ea
Key Features
IP Rating
IP65
Length
6.77 in
Lens Type
Optical Lens
Voltage
12V
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-12V-24W-30K-BR
- Zoro #
- G524884701
- UPC #
- 845060059052
- Country of Origin
- China
- IP Rating
- IP65
- Lens Type
- Optical Lens
- Voltage
- 12V
- CRI
- >80
- Lumens
- 1920LM
- BUG Rating
- B2-U2-G0
- Power Factor
- 0.9
- Rated Life
- 70,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 3000 K
- Housing Finish
- Dark Bronze
- Lighting Technology
- Lumileds LEDs
- Fixture Wattage
- 24W
- Beam Angle
- 35°
- Material
- Die-Cast Aluminum With Powder Coat Finish
- Weight
- 2.24 lb
- Item
- LED Flood 12V 24W 30K 90D Bronze
Dimensions
- Length
- 6.77 in
- Height
- 4.96 in
- Width
- 5.71 in
Description
The Westgate GL-12V-24W-30K-BR is a LED flood 12v 24w 30k 90d bronze. It delivers 1920LM of 3000K light at 24W. Operates on 12V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B2-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.