Zoro Homepage

LED Flood Light, 96W

  • Mfr # TC-FLS-96W-RGBW-BT-BK

  • Zoro # G411647570


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Color Temp.
RGBW
Finish
Black
Watts
96W
Lumens
3264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-FLS-96W-RGBW-BT-BK
Zoro #
G411647570
UPC #
845060088250
Country of Origin
China

Details

Color
Black
Color Temp.
RGBW
Finish
Black
Watts
96W
Lumens
3264
Item
Suspension Light

Description

  • •The fixture has classic traditional appearance, professional light distribution design, 60-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
  • •Die-cast Aluminum Housing with Powder Coat Finish
  • •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
  • •Wattage: 96W
  • •Color Temperatures: RGBW Selectable Through Phone App

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.