Shop WESTGATE
See all product information
Create Account
Spec Series LED X-Gen Bullet Flood Lights, Bronze, 30W/40W/50W, 3000K/4000K/5000K
Mfr # FLVX-LG-30-50W-MCTP-BR
Zoro # G811647736
product price:
$
391.99
/ea
Free Shipping & Returns
Key Features
Lumens
4750
Depth
12.21 in
Color Temp.
30K/40K/50K
Watts
30W/40W/50W
Length
9.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLVX-LG-30-50W-MCTP-BR
- Zoro #
- G811647736
- UPC #
- 845060050455
- Country of Origin
- China
Dimensions
- Depth
- 12.21 in
- Length
- 9.86 in
- Width
- 2.64 in
Details
- Lumens
- 4750
- Item
- Hazardous Location Lights
- Color Temp.
- 30K/40K/50K
- Watts
- 30W/40W/50W
- Finish
- Bronze
Description
- •The fixture has classic traditional appearance, professional light distribution design, 90-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Body Material:Aluminum
- •Housing Finish: Bronze
- •Voltage: 120-277V
- •Wattage: 30/40/50 Selectable
- •3CCT Color Temp: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.