LED High-Lumen CCT & Power Adjustable Strip Black, 5W/17W/20W/25W, 3500K/4000K/5000K

  • Mfr # LSS-2FT-25W-MCTP-BK

  • Zoro # G411672909


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Lumens
3250
Width
5.71 in
Fixture Wattage
15W/17W/20W/25W
Housing Color
Black
Color Temp.
35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSS-2FT-25W-MCTP-BK
Zoro #
G411672909
UPC #
845060086256
Country of Origin
China

Dimensions

Width
5.71 in
Length
3.32 in
Height
4.4 in

Details

Lumens
3250
Fixture Wattage
15W/17W/20W/25W
Housing Color
Black
Color Temp.
35K/40K/50K
Housing Finish
Black
Item
LED Panel

Description

  • •Idel for corridors, stairwells, public rooms, schools, hospitals utility areas, etc
  • •Ceiling Mount or Suspended Mount
  • •High-Lumen CCT & Power Selectable Linear Strip, 15W/17W/20W/25W, 3500K/4000K/5000K
  • •Linkable w/ optional alignment bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.