Shop WESTGATE
See all product information
Create Account
LED LASER AIMING DEVICE FOR SFX SERIES, Black
- Mfr # SFX-POINTER
- Zoro # G724884945
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Material
Aluminum
Weight
2.0 lb
Housing Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFX-POINTER
- Zoro #
- G724884945
- UPC #
- 845060031034
- Country of Origin
- China
- Item
- LED Laser Aiming Device For Sfx Series
- Fixture Housing Material
- Aluminum
- Weight
- 2.0 lb
- Housing Finish
- Black
Description
The Westgate SFX-POINTER is a LED laser aiming device for sfx series. Constructed of aluminum in a black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.