BOLLARD 42in SQUARE FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK, 12-22W, 30K/40K/50K
- Mfr # BOL-42-S-C-C-MCTP-BK
- Zoro # G724885102
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Width
6.3 in
Bollard Material
Aluminum
Weight
12.68 lb
Lighting Technology
LED
Bollard Item
Bollard 42In Square Flat Top Louver Clear Lens Adj. 12-22W 30/40/50K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOL-42-S-C-C-MCTP-BK
- Zoro #
- G724885102
- UPC #
- 845060064094
- Country of Origin
- Thailand
Dimensions
- Width
- 6.3 in
- Height
- 42.0 in
- Length
- 6.3 in
Details
- Bollard Material
- Aluminum
- Weight
- 12.68 lb
- Lighting Technology
- LED
- Bollard Item
- Bollard 42In Square Flat Top Louver Clear Lens Adj. 12-22W 30/40/50K
- Bulb Beam Angle
- 360
- Power Factor
- >0.9
- Lumens
- 130LM/W
- Dimmable
- 0~10V Dimmable
- BUG Rating
- B1-U3-G2
- IP Rating
- IP65
- Voltage
- 120V AC to 277V AC
- Standards
- UL
- Max. Wattage
- 12~22W
- Bulb Operating Temp. Range
- -40~113°F
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >70
- Finish
- Black
- Rated Life
- >50000hrs
Description
The Westgate BOL-42-S-C-C-MCTP-BK is a bollard 42in square flat top louver clear lens adj. 12-22w 30/40/50k. It delivers 130LM/W of 30K/40K/50K light at 12-22W. Operates on 120-277VAC input power. Constructed of aluminum in a black finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0.9, THD <20%, beam angle 360, operating temperature -40-113 DegF, >50000hrs rated life, IP65 ingress protection, BUG rating B1-U3-G2. Light source: LED. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.