Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Linear High Bays, 500W, 5000K, 68000LM, 120-277V

  • Mfr # LLHB4-500W-MP-50K-D

  • Zoro # G711647041


product price: $616.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lumens
67500
Color Temperature
5000K
Max. Fixture Wattage
250W/400W/500W
Height
6 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHB4-500W-MP-50K-D
Zoro #
G711647041
UPC #
845060085167
Country of Origin
China

Dimensions

Height
6 in
Length
9 in
Width
4.75 in

Details

Lumens
67500
Color Temperature
5000K
Max. Fixture Wattage
250W/400W/500W
Item
Flood Lights
Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.