LED Linear High Bays, 50W/80W/100W, 4000K, 13600LM, 120-277V

  • Mfr # LLHB4-100W-MP-40K-D

  • Zoro # G211646995


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lumens
15500
Max. Fixture Wattage
50W/80W/100W
Height
23.1 in
Length
9.9 in
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHB4-100W-MP-40K-D
Zoro #
G211646995
UPC #
845060078732
Country of Origin
China

Dimensions

Height
23.1 in
Length
9.9 in
Width
1.9 in

Details

Lumens
15500
Fixture Voltage
120-277V
Color Temperature
4000K
Max. Fixture Wattage
50W/80W/100W
Item
Corridor Light
Finish
White

Description

  • •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
  • •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
  • •Power Selectable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.