Shop WESTGATE
See all product information
Create Account
LED Linear High Bays, 50W/80W/100W, 4000K, 13600LM, 480V
- Mfr # LLHB4-100W-MP-40K-D-480V
- Zoro # G211646933
product price:
$
362.99
/ea
Free Shipping & Returns
Key Features
Lumens
15500
Max. Fixture Wattage
50W/80W/100W
Height
23.1 in
Width
1.9 in
Length
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLHB4-100W-MP-40K-D-480V
- Zoro #
- G211646933
- UPC #
- -
- Country of Origin
- China
- Lumens
- 15500
- Fixture Voltage
- 480V
- Color Temperature
- 4000 K
- Max. Fixture Wattage
- 50W/80W/100W
- Item
- Corridor Light
- Finish
- White
Dimensions
- Height
- 23.1 in
- Width
- 1.9 in
- Length
- 9.9 in
Description
- •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
- •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
- •Power Selectable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.