
LED Linear High Bays, 50W/80W/100W, 5000K, 13600LM, 480V
Mfr # LLHB4-100W-MP-50K-D-480V
Zoro # G111646989
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Lumens
15500
Max. Fixture Wattage
50W/80W/100W
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLHB4-100W-MP-50K-D-480V
Zoro #
G111646989
UPC #
845060084542
Country of Origin
China
Details
Lumens
15500
Fixture Voltage
480V
Color Temperature
5000K
Max. Fixture Wattage
50W/80W/100W
Item
Indoor/Outdoor Wall Sconce
Finish
White
Description
- •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
- •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
- •Power Selectable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.