LED Linear High Bays, 80W/110W/150W, 3500K/4000K/5000K, 120-277V

  • Mfr # LLHB4-80-150W-MCTP

  • Zoro # G111647047


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Lumens
18750
Color Temperature
30K/40K/50K
Max. Fixture Wattage
80W/110W/150W
Length
23.74 in
Width
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLHB4-80-150W-MCTP
Zoro #
G111647047
UPC #
845060081091
Country of Origin
China

Dimensions

Length
23.74 in
Width
1.48 in
Height
47.72 in

Details

Lumens
18750
Fixture Voltage
120-277V
Color Temperature
30K/40K/50K
Max. Fixture Wattage
80W/110W/150W
Item
Flood Lights
Finish
White

Description

  • •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
  • •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
  • •Power Selectable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.