Shop WESTGATE
Create Account
LED Linear Strip with external driver, 2'*4', 35W/28W/20W, 5CCT 2700K/3000K/3500K/4000K/5000K
- Mfr # RMS-4FT-35W-MCTP
- Zoro # G924884677
product price:Â
$
82.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMS-4FT-35W-MCTP
- Zoro #
- G924884677
- UPC #
- 845060001723
- Country of Origin
- Cambodia
Description
The Westgate RMS-4FT-35W-MCTP is a LED linear strip with external driver. It delivers 140LM/W of 27K/30K/35K/40K/50K light at 20W/28W/35W. Operates on 120-277V input power. Constructed of pc, magnet in a milky finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 110 Deg, operating temperature -20F to 115F (-5C to 45C), Limited 5 years by DLC rated life. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.