Shop WESTGATE
See all product information
Create Account
4FT POWER AND CCT TUNABLE LINEAR STRIP LIGHT, 24/27/30/34W 35/40/50K, 130 LM/W, 120-277V 0-10V
- Mfr # LSS-4FT-34W-MCTP
- Zoro # G224885350
product price:Â
$
98.79
/ea
Key Features
Dimmable
0~10V Dimmable
Lumens
130LM/W
Standards
ETL, DLC Premium
Housing Finish
White
IP Rating
IP44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSS-4FT-34W-MCTP
- Zoro #
- G224885350
- UPC #
- 845060058932
- Country of Origin
- Cambodia
- Dimmable
- 0~10V Dimmable
- Lumens
- 130LM/W
- Standards
- ETL, DLC Premium
- Housing Finish
- White
- IP Rating
- IP44
- Voltage
- 120V AC to 277V AC
- Weight
- 4.18 lb
- Rated Life
- 50,000hr
- Fixture Housing Material
- Steel With Powder Coating
- CRI
- >80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- BUG Rating
- B1-U3-G2
- Operating Temp. Range
- -40 Degrees to 122 Degrees F
- Fixture Item
- 4Ft Power And CCT Tunable Linear Strip Light
- Lens Type
- Frosted diff use Polycarbonate lens
- Fixture Wattage
- 24W/27W/30W/34W
- Power Factor
- >0.99
- Lighting Technology
- LED
Dimensions
- Height
- 2.7 in
- Length
- 44.53 in
- Width
- 2.62 in
Description
The Westgate LSS-4FT-34W-MCTP is a 4ft power and CCT tunable linear strip light. It delivers 130LM/W of 35K/40K/50K light at 24W/27W/30W/34W. Operates on 120-277VAC input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.99, operating temperature -40 DegF-122 DegF, 50,000hr rated life, IP44 ingress protection, BUG rating B1-U3-G2. Light source: LED. Lens: Frosted diff use Polycarbonate lens. Certifications: ETL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.