4FT POWER AND CCT TUNABLE LINEAR STRIP LIGHT, 30/34/40/46W, 35/40/50K, 130 LM/W, 120-277V 0-10V
- Mfr # LSS-4FT-46W-MCTP-BK
- Zoro # G724884518
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
29W/34W/39W/46W
Operating Temp. Range
-40 Degrees to 122 Degrees F
BUG Rating
B2-U3-G2
Housing Finish
White
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSS-4FT-46W-MCTP-BK
- Zoro #
- G724884518
- UPC #
- 845060058895
- Country of Origin
- Cambodia
Dimensions
- Width
- 2.62 in
- Height
- 2.7 in
- Length
- 44.53 in
Details
- Fixture Wattage
- 29W/34W/39W/46W
- Operating Temp. Range
- -40 Degrees to 122 Degrees F
- BUG Rating
- B2-U3-G2
- Housing Finish
- White
- Dimmable
- 0~10V Dimmable
- Lumens
- 130LM/W
- Rated Life
- 50,000hr
- Fixture Item
- 4Ft Power And CCT Tunable Linear Strip Light
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Housing Material
- Steel With Powder Coating
- Lens Type
- Frosted diff use Polycarbonate lens
- CRI
- >80
- Lighting Technology
- LED
- Voltage
- 120V AC to 277V AC
- IP Rating
- IP44
- Standards
- ETL, DLC Premium
- Power Factor
- >0.99
- Weight
- 4.29 lb
Description
The Westgate LSS-4FT-46W-MCTP-BK is a 4ft power and CCT tunable linear strip light. It delivers 130LM/W of 35K/40K/50K light at 29W/34W/39W/46W. Operates on 120-277VAC input power. Constructed of steel with powder coating in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.99, operating temperature -40 DegF-122 DegF, 50,000hr rated life, IP44 ingress protection, BUG rating B2-U3-G2. Light source: LED. Lens: Frosted diff use Polycarbonate lens. Certifications: ETL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.