Zoro Homepage

LED Linear Vapor Lights, 100W, 4000K, 480V

  • Mfr # LLVT-8FT-100W-40K-D-480V

  • Zoro # G311695176


product price: $756.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
100W
Lumens
13000
Color Temp.
4000K
Color Temperature
40K
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLVT-8FT-100W-40K-D-480V
Zoro #
G311695176
UPC #
845060075083
Country of Origin
China

Details

Item
Flood Lights
Fixture Wattage
100W
Lumens
13000
Color Temp.
4000K
Color Temperature
40K
Finish
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.