LED Linear Vapor Lights, 50W/80W/100W, 3500K/4000K/5000K, 13500LM, 120-277V

  • Mfr # LLVT-4FT-100W-MCTP-D

  • Zoro # G211695177


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
50W/80W/100W
Length
52.5 in
Lumens
13500
Finish
Gray
Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLVT-4FT-100W-MCTP-D
Zoro #
G211695177
UPC #
845060085341
Country of Origin
China

Dimensions

Length
52.5 in
Width
14.5 in
Height
5 in

Details

Item
Flood Lights
Fixture Wattage
50W/80W/100W
Lumens
13500
Finish
Gray
Color Temp.
35K/40K/50K

Description

  • •Suitable for restaurants, bakeries, food facilities, gyms, pool areas, and any application where NSF certified fixtures or high-end architectural designer grade fixtures are required.
  • •NSF/ANSI 2:2015 Food Equipment: Splash Zone: Equipment surfaces that are subject to splash and food spillage during operation of the equipment other than those in a direct contact food-zone
  • •MCTP: Multi Color Temperature & Multi Power/ Wattage (Selectable)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.