Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Modern Power & 3CCT Adjustable Wall Pack, 50-80W

  • Mfr # WAX-50-80W-MCTP

  • Zoro # G711647355


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Height
24.2 in
Length
17.7 in
Watts
50W/65W/80W
Lumens
11200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAX-50-80W-MCTP
Zoro #
G711647355
UPC #
845060091540
Country of Origin
China

Dimensions

Width
2 in
Height
24.2 in
Length
17.7 in

Details

Item
Recessed Light
Watts
50W/65W/80W
Lumens
11200
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors or another instant on/off controls.
  • •High Light Transmittance, Anti-UV and Fire Resistant PC Lens
  • •Die-Cast Aluminum With Powder Coat Finish (Dark Bronze)
  • •Multi CCT and Power (Switches are inside fixture)
  • •Wattage: 50W/65W/80W
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.