Spec Series Power & CCT Adjustable X Gen Seaside Swivel Rod Light, 20W/30W/40W, 3000K/4000K/5000K
- Mfr # WSX-20-40W-MCTP-SRK-218
- Zoro # G611673041
product price:
$
201.99
/ea
Free Shipping & Returns
Key Features
Width
3.07 in
Height
8.58 in
Length
5.79 in
Watts
20W/30W/40W
Lumens
4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSX-20-40W-MCTP-SRK-218
- Zoro #
- G611673041
- UPC #
- 845060093315
- Country of Origin
- China
- Item
- Cylinder Downlight
- Watts
- 20W/30W/40W
- Lumens
- 4000
- Finish
- Black
- Color Temp.
- 3000 K, 4000 K, 5000 K
Dimensions
- Width
- 3.07 in
- Height
- 8.58 in
- Length
- 5.79 in
Description
- •Ideal For General Site Lighting, Residential Buildings, Doorway, Pathway And Parking Areas.
- •Aluminum Housing And Steel Back Plate
- •White Glass Lens
- •Wattage: 20W/30W/40W
- •Multi CCT Power Switch Is Inside Fixture
- •Color Temperatures: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.