LED Multi-Power & Multi-CCT Barn Light, 50W/80W/100W/120W, 3000K/4000K/5000K/5700K

  • Mfr # LRX-50-120W-MCTP

  • Zoro # G211673175


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Lumens
17000
Max. Fixture Wattage
50W/80W/100W/120W
Housing Finish
Gray
Length
3.86 in
Depth
50.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRX-50-120W-MCTP
Zoro #
G211673175
UPC #
845060074376
Country of Origin
China

Dimensions

Length
3.86 in
Depth
50.79 in
Width
6.81 in

Details

Lumens
17000
Max. Fixture Wattage
50W/80W/100W/120W
Housing Finish
Gray
Color Temp.
30K/40K/50K/57K
Item - Job Site Lighting
Vapor Proof Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.