This item is Discontinued.

Westgate LED PANEL, 1 X 4, 100~277V, 40W, 110LM/W, CRI 80, PMMA, 0~10V DIMMABLE, 4000K, UL &  DLC 4.2V LP-1X4-40W-50K-DS

LED PANEL, 1 X 4, 100~277V, 40W, 110LM/W, CRI 80, PMMA, 0~10V DIMMABLE, 4000K, UL & DLC 4.2V (Discontinued)

  • Mfr # LP-1X4-40W-50K-DS
  • Zoro # G202637919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-1X4-40W-50K-DS
Zoro #
G202637919
UPC #
845060017984
Country of Origin
Unknown

Details

Voltage
100-277V AC
Watts
40W
Lumens
4400LM
Beam Angle
120°
CRI
>80
Material
Aluminum And Steel
IP Rating
Damp Location

Description

External driver mounted on top
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 110LM/W
Input Voltage: AC100V~277V
Fixture Operating Voltage: 36VDC
LED Type: 4014SMD LM80
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: -68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.