LED PANEL, 1 X 4, 100277V, 40W, 110LM/W, CRI 80, PMMA, 010V DIMMABLE, 5000K, UL & DLC 4.2V

  • Mfr # LP-1X4-45W-35K-D

  • Zoro # G102637866


product price:  $49.49
/ea

Key Features

Voltage
100-277V AC
Watts
45W
Lumens
4950LM
Color
White Polycarbonate
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-1X4-45W-35K-D
Zoro #
G102637866
UPC #
845060037531
Country of Origin
Unknown

Details

Voltage
100-277V AC
Watts
45W
Lumens
4950LM
Color
White Polycarbonate
IP Rating
IP65
CRI
>82
Material
Aluminum And Steel
Beam Angle
35°

Description

External driver mounted on top
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 110LM/W
Input Voltage: AC100V~277V
Output Voltage: 36VDC
LED Type: 2835SMD LM80
Color Rendering Index: Ra>82
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1100mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: 68°F~113°F
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.