LED PARKING GARAGE LIGHT, 40W, 4000K, UL LISTED, White
- Mfr # CGL-40W-40K-D
- Zoro # G724886505
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGL-40W-40K-D
- Zoro #
- G724886505
- UPC #
- 845060079906
- Country of Origin
- Viet Nam
Description
The Westgate CGL-40W-40K-D is a LED parking garage light. It delivers 5200LM of 4000K light at 40W. Operates on 120-277V input power. Constructed of die-cast aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.90, beam angle 160 Deg, operating temperature -4 DegF-113 DegF, 70,000 hrs rated life, IP65 ingress protection. Light source: Lumileds LEDs. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.