Shop WESTGATE
See all product information
Create Account
CANOPY GARAGE LIGHT, ANGLED BEAM, SELECTABLE 30/45/60W 30/40/50K 0-10V, 30W/45W/60W, 30K/40K/50K
- Mfr # CAX-30-60W-MCTP-SR
- Zoro # G924885551
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
BUG Rating
B3-U0-G3
Width
9.56 in
Color Temperature
3000 K, 4000 K, 5000 K
Max. Fixture Wattage
30W/45W/60W
Dimmable
0-10V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAX-30-60W-MCTP-SR
- Zoro #
- G924885551
- UPC #
- 845060050615
- Country of Origin
- Viet Nam
- BUG Rating
- B3-U0-G3
- Item
- Canopy Garage Light
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Max. Fixture Wattage
- 30W/45W/60W
- Dimmable
- 0-10V
- Voltage
- AC120-277V
- Power Factor
- >0.9
- Weight
- 4.4 lb
- Fixture Housing Material
- PC + Aluminum
- Ambient Temp. Range
- Without Motion Sensor: -40 Degrees to 50 Degrees C; With Motion Sensor: -30 Degrees to 50 Degrees C
- Rated Life
- 50000hrs
- CRI
- >80
- IP Rating
- IP65
- Beam Angle
- 135*45 Degree
- Housing Finish
- White
- Lumens
- 140LM/W
Dimensions
- Width
- 9.56 in
- Length
- 9.56 in
- Height
- 3.7 in
Description
The Westgate CAX-30-60W-MCTP-SR is a canopy garage light. It delivers 140LM/W of 30K/40K/50K light at 30W/45W/60W. Operates on AC120-277V input power. Constructed of pc + aluminum in a white finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 135*45 Degree, operating temperature Without Motion Sensor: -40 DegC TO 50 DegC; With Motion Sensor: -30 DegC TO 50 DegC, 50000hrs rated life, IP65 ingress protection, BUG rating B3-U0-G3.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.