LED PL Lamp, Long Horiz, 12W, (18W Repl.), G24Q/GX24Q, Electronic Ballast, 1200Lm, 80CRI, 4000K
- Mfr # LPL-EB-9W-H-40K
- Zoro # G602638288
product price:
$
13.99
/ea
Key Features
Voltage
120V AC to 277V AC
Watts
9W
Material
Aluminum And Pc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPL-EB-9W-H-40K
- Zoro #
- G602638288
- UPC #
- 845060008562
- Country of Origin
- Unknown
- Voltage
- 120V AC to 277V AC
- Watts
- 9W
- Material
- Aluminum And Pc
Description
Direct PL Lamp Replacement for fixtures with Electronic or Magnetic Ballasts
Lumens: 800LM (9W) and 1200LM (12W)
Magnetic-Ballast versions can also be connected to AC direct sockets with input voltage of 120~277V
PF: 90% +
CRI: >80
Beam angle: 150°
Lifespan: 50,000 Hours, about 50 times the life of average fluorescent PL lamps
Non-dimmable
Operating Temp: -4~+113oF
ETL listed
Long life reduced re-lamping cost
Contains No Mercury
Emits no UV/IR light
5-year warranty
Lumens: 800LM (9W) and 1200LM (12W)
Magnetic-Ballast versions can also be connected to AC direct sockets with input voltage of 120~277V
PF: 90% +
CRI: >80
Beam angle: 150°
Lifespan: 50,000 Hours, about 50 times the life of average fluorescent PL lamps
Non-dimmable
Operating Temp: -4~+113oF
ETL listed
Long life reduced re-lamping cost
Contains No Mercury
Emits no UV/IR light
5-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.