Shop WESTGATE
See all product information
Create Account
SURFACE MOUNTING FRAME FOR 1X4 BACK-LIT PANEL, White
- Mfr # LPNG-SRFC-1X4
- Zoro # G924884554
product price:Â
$
52.79
/ea
Key Features
Height
2.76 in
Finish
White
Width
12.05 in
Material
Aluminum
Length
48.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPNG-SRFC-1X4
- Zoro #
- G924884554
- UPC #
- 845060057256
- Country of Origin
- Malaysia
- Item
- Surface Mounting Frame For 1X4 Back-Lit Panel
- Finish
- White
- Material
- Aluminum
- Weight
- 0.27 lb
Dimensions
- Height
- 2.76 in
- Width
- 12.05 in
- Length
- 48.0 in
Description
The Westgate LPNG-SRFC-1X4 is a surface mounting frame for 1x4 back-lit panel. Constructed of aluminum in a white finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.