Shop WESTGATE
Create Account
ROUND SCX 3.5in DIA. 4FT LINEAR 40W 30K/35K/40K/50K, BK, White
- Mfr # SCXR-4FT-40W-MCT4-D-BK
- Zoro # G824885538
product price:Â
$
226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCXR-4FT-40W-MCT4-D-BK
- Zoro #
- G824885538
- UPC #
- 840378309721
- Country of Origin
- China
Description
The Westgate SCXR-4FT-40W-MCT4-D-BK is a round scx 3.5in dia. 4ft linear 40w 30k/35k/40k/50k. It delivers 4400LM of 30K/35K/40K/50K light at 40W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Lens: Opal Polycarbonate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.