
LED Power & 3CCT Selectable Traditional Wall Pack w/ Photocell, 100-150W, Black
Mfr # WMXE-LG-100-150W-MCTP-P-BK
Zoro # G911647124
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Watts
100W/120W/150W
Lumens
21000
Fixture Housing Color
Black
Color Temp.
30K/40K/50K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMXE-LG-100-150W-MCTP-P-BK
Zoro #
G911647124
UPC #
845060087437
Country of Origin
China
Details
Item
Cylinder Downlight
Watts
100W/120W/150W
Lumens
21000
Finish
Black
Fixture Housing Color
Black
Color Temp.
30K/40K/50K
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
- •ADC12 Aluminum Heat Sink, Outdoor Powder Coating
- •Prismatic Borosilicate Glass Lens
- •Wattage: 100W/120W/150W
- •Multi Power (Switch is inside fixture)
- •Color Temperatures: 3000K/4000K/5000K
- •w/ Photocell + Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.