LED Power and CCT Selectable UFO Highbay, 165W/190W/220W, 4CCT, White

  • Mfr # UHXE-165-220W-MCTP4-SR-WH

  • Zoro # G211672932


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Lumens
30800
Color Temperature
30K/35K/40K/50K
Max. Fixture Wattage
165W/190W/220W
Width
5.04 in
Height
10.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHXE-165-220W-MCTP4-SR-WH
Zoro #
G211672932
UPC #
845060088076
Country of Origin
China

Dimensions

Width
5.04 in
Height
10.94 in
Length
8.07 in

Details

Lumens
30800
Color Temperature
30K/35K/40K/50K
Max. Fixture Wattage
165W/190W/220W
Item
Sports Light
Finish
White

Description

  • •In a aluminium shell designed for heat dissipation, UHXE is IP65 water resistant rated and ideal for general site lighting, alleys, loading docks, doorways, pathways, parking areas, warehouses and storage buildings.
  • •Aluminum Heat Sink, Outdoor Powder Coating Finish
  • •Optical Lens: PC Materials High Light Transmittance, Anti-UV, Fire-Resistant
  • •Multi Color Temperature & Multi Power (Selectable Switch Located On The Driver Housing)
  • •Wattage: 165W/190W/220W
  • •Color Temperatures: 3000K/3500K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.