LED Quick Connect Modular Linear Vapor Lights, 20W/28W/36W, 3000K/4000K/5000K

  • Mfr # LTPV-4FT-36W-MCTP-D

  • Zoro # G011695209


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
20W/28W/36W
Width
10.2 in
Height
9.84 in
Finish
White
Length
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTPV-4FT-36W-MCTP-D
Zoro #
G011695209
UPC #
845060096538
Country of Origin
China

Dimensions

Width
10.2 in
Height
9.84 in
Length
9.84 in

Details

Item
Outdoor Latern
Fixture Wattage
20W/28W/36W
Finish
White
Color Temp.
30K/40K/50K
Lumens
4680

Description

  • •Ideal for offices, retail stores, showrooms, and residential applications. Uniquely suited for areas where accessing the fixture is challenging
  • •4ft.
  • •MCTP: Multi Color Temperature & Multi Power/Wattage (Selectable)
  • •Wattage: 20W/28W/36W
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.