Shop WESTGATE
See all product information
Create Account
LED Ribbon 2835 60LED 4000K IP20 CRI>90. 24V 14.4W/M 10MM PCB led strip 330 lm/Ft 4.4W/Ft
Mfr # ULR-IN-16F-HO-50K
Zoro # G102631208
product price:
$
76.59
/ea
Key Features
Voltage
24VDC
Lumens
350LM/FT
IP Rating
Suitable for Damp Location
CRI
90
Watts
4.4W/FT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-16F-HO-50K
- Zoro #
- G102631208
- UPC #
- 845060048223
- Country of Origin
- Unknown
- Voltage
- 24VDC
- Lumens
- 350LM/FT
- IP Rating
- Suitable for Damp Location
- CRI
- 90
- Watts
- 4.4W/FT
- Material
- PCB
Description
LED: SMD2835 chip spaced 5/8" on center, 19 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.