This item is Discontinued.

Westgate LED Ribbon 2835 120LED 5000K IP67 CRI>90. 24V 19W/m. 10MM PCB led strip 1 450 lm/Ft 5.8W/Ft USHB-100W-50K

LED Ribbon 2835 120LED 5000K IP67 CRI>90. 24V 19W/m. 10MM PCB led strip 1 450 lm/Ft 5.8W/Ft (Discontinued)

  • Mfr # USHB-100W-50K
  • Zoro # G102637842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USHB-100W-50K
Zoro #
G102637842
UPC #
845060030358
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
100W
Lumens
13000LM
CRI
>80
Material
Aluminum Housing, Outdoor Powder Coating
Beam Angle
30°
IP Rating
Damp Location
Color
White

Description

Housing: Aluminum heat sink, White finish
Voltage: 120-277V AC; 60Hz AC
Cord type: 6' SJTW 18/3 AWG cable
Efficacy: 130LM/W
CRI: >80
Power Factor: ≥0.9
Beam Angle: 110°
THD: <20%
0~10V Dimming
Operating Temp.: -4°F to 122°F
Aluminum LED Board: High conductive, waterproof, aging resistant, salt mist resistance, long-life
5-year warranty
Suitable for Wet Locations, IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.