Zoro Homepage

LED Rotatable Wall Pack, 25W, 3000K/4000K/5000K

  • Mfr # LW360-25W-MCT-G2

  • Zoro # G011646959


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Watts
25W
Lumens
3250
Finish
Bronze
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW360-25W-MCT-G2
Zoro #
G011646959
UPC #
845060072198
Country of Origin
China

Details

Item
Vanity Light
Watts
25W
Lumens
3250
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, alleys, loading docks, doorways, pathways and parking areas.
  • •Wattage: 25W
  • •Color Temperatures: 3000K/ 4000K/ 5000K
  • •Gen. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.