Shop WESTGATE
See all product information
Create Account
LED SEASIDE WALL LIGHT 12W 5CCT NON-DIM, ORB, 27K/30K/35K/40K/50K, Oil-rubbed bronze
- Mfr # LRS-S-MCT5-ORB
- Zoro # G824886436
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-4 Degrees to 104 Degrees F
CRI
80
Housing Material
Aluminum & Steel& acrylic
Voltage
120V
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-S-MCT5-ORB
- Zoro #
- G824886436
- UPC #
- 845060081220
- Country of Origin
- China
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- CRI
- 80
- Housing Material
- Aluminum & Steel& acrylic
- Voltage
- 120V
- Rated Life
- 50,000hr
- Lighting Technology
- LED
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL
- Power Factor
- >90
- Weight
- 2.38 lb
- Item
- LED Seaside Wall Light 12W 5Cct Non-Dim
- Beam Angle
- 150°~160°
- IP Rating
- IP42
- Lumens
- 1200LM
- Finish
- Oil-rubbed bronze
- Fixture Wattage
- 12W
Dimensions
- Width
- 8.7 in
- Height
- 8.7 in
- Length
- 10.5 in
Description
The Westgate LRS-S-MCT5-ORB is a LED seaside wall light 12w 5cct non-dim. It delivers 1200LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminum & steel& acrylic in a oil-rubbed bronze finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: LED. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.