Shop WESTGATE
See all product information
Create Account
CRE-HL20-02-30K-SILLED WALL SCONCE LIGHT
- Mfr # CRE-HL20-02-30K-SIL
- Zoro # G702631387
product price:
$
373.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
20W(5WX4)
Lumens
1800LM
IP Rating
Damp Location
CRI
>70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRE-HL20-02-30K-SIL
- Zoro #
- G702631387
- UPC #
- 845060064308
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Watts
- 20W(5WX4)
- Lumens
- 1800LM
- IP Rating
- Damp Location
- CRI
- >70
- Material
- Die-Cast Aluminum Weatherproof Housing, Steel Backplate, Aluminum Trim
- Color
- Silver
Description
Die-cast Aluminum with Powder Coat finish
Polycarbonate front housing and prismatic
LED: Philips Lumileds LEDs
Color Temperature: 3000K & 4000K & 5000K
Voltage: 100~277V AC, 50/60Hz
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations
Polycarbonate front housing and prismatic
LED: Philips Lumileds LEDs
Color Temperature: 3000K & 4000K & 5000K
Voltage: 100~277V AC, 50/60Hz
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.