LED ST19 BULB, E26, 110-130V, 4.9W, 2200K, 380 LM, DIM, AMBER, 5W, clear
- Mfr # ST19-FLA-5W-22K-D-AM
- Zoro # G724967556
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST19-FLA-5W-22K-D-AM
- Zoro #
- G724967556
- UPC #
- 845060006773
- Country of Origin
- Viet Nam
Description
The Westgate ST19-FLA-5W-22K-D-AM is a LED st19 bulb. It delivers 380LM of 2200K (Amber Glass, LED Component 2700K) light at 5W. Operates on 120V input power. Constructed of glass in a clear finish. Key specifications: CRI >80, power factor >80, beam angle 360 Degrees, 30,000 Hours rated life. Light source: LED. Lens: Glass Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.