
LED Street/Roadway Light with NEMA Twist-Lock Photocell Socket, 150W, 3000K
Mfr # STL3-150W-30K
Zoro # G611673218
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Length
12.6 in
Width
3.54 in
Lumens
20000
Depth
12.6 in
Housing Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STL3-150W-30K
Zoro #
G611673218
UPC #
845060079579
Country of Origin
China
Dimensions
Length
12.6 in
Width
3.54 in
Depth
12.6 in
Details
Item
Recessed Light
Lumens
20000
Housing Finish
Gray
Color Temperature
3000K
Fixture Wattage
150W
Description
- •This outdoor lighting is ideal for general site lighting, street, roadway, alleys, loading docks, doorway, pathway, and parking areas
- •Light Grey Finish
- •With NEMA twist-lock Photocell Socket (Shorting Cap included)
- •Dimming: 0-10 Dimming
- •Wattage: 150W
- •Color Temperatures: 3000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.