Shop WESTGATE
See all product information
Create Account
LED Street/Roadway Lights with NEMA Twist-Lock Photocell Socket, 50W/80W/100W/150W, 5000K
- Mfr # STL4-50-150W-50K
- Zoro # G311673228
product price:
$
549.99
/ea
Free Shipping & Returns
Key Features
Lumens
21000
Fixture Wattage
50W/80W/100W/150W
Color Temperature
5000 K
Housing Finish
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL4-50-150W-50K
- Zoro #
- G311673228
- UPC #
- 845060088519
- Country of Origin
- China
- Item
- Recessed Light
- Voltage
- 120-277V
- Lumens
- 21000
- Fixture Wattage
- 50W/80W/100W/150W
- Color Temperature
- 5000 K
- Housing Finish
- Gray
Description
- •This outdoor lighting is ideal for general site lighting, street, roadway, alleys, loading docks, doorway, pathway, and parking areas
- •Light Grey Finish
- •With NEMA twist-lock Photocell Socket (Shorting Cap included)
- •MP: Multi-Power Switch Is Located On The Back Of The Fixture
- •Wattage: 50W/100W/150W
- •Color Temperatures: 5000K
- •Voltage: 120-277V; 60Hz AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.