
LED Street/Roadway Light with NEMA Twist-Lock Photocell Socket, 30W, 5000K
Mfr # STL3-30W-50K
Zoro # G511673219
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Lumens
3900
Fixture Wattage
30W
Color Temperature
5000K
Housing Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL3-30W-50K
Zoro #
G511673219
UPC #
845060072884
Country of Origin
China
Details
Item
Recessed Light
Lumens
3900
Fixture Wattage
30W
Color Temperature
5000K
Housing Finish
Gray
Description
- •This outdoor lighting is ideal for general site lighting, street, roadway, alleys, loading docks, doorway, pathway, and parking areas
- •Light Grey Finish
- •With NEMA twist-lock Photocell Socket (Shorting Cap included)
- •Dimming: 0-10 Dimming
- •Wattage: 30W
- •Color Temperatures: 5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.