Shop WESTGATE

LED Street/Roadway Light with NEMA Twist-Lock Photocell Socket, 50W/80W/100W/150W, 5000K, 480V

  • Mfr # STL4-50-150W-50K-480V
  • Zoro # G311673181

product price: 
$
704.99
/ea
Free Shipping & Returns

Key Features

Length
3.86 in
Width
6.81 in
Lumens
21000
Color Temperature
5000 K
Depth
50.79 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STL4-50-150W-50K-480V
Zoro #
G311673181
UPC #
845060088571
Country of Origin
China
Item
Recessed Light
Voltage
480V
Lumens
21000
Color Temperature
5000 K
Fixture Wattage
50W/80W/100W/150W
Housing Finish
Gray

Description

  • •This outdoor lighting is ideal for general site lighting, street, roadway, alleys, loading docks, doorway, pathway, and parking areas
  • •Light Grey Finish
  • •With NEMA twist-lock Photocell Socket (Shorting Cap included)
  • •MP: Multi-Power Switch Is Located On The Back Of The Fixture
  • •Wattage: 50W/100W/150W
  • •Color Temperatures: 5000K
  • •Voltage: 480V; 60Hz AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.