
LED Street/Roadway Light with NEMA Twist-Lock Photocell Socket, 30W/50W/80W/100W, 5000K
Mfr # STL4-30-100W-50K
Zoro # G711673200
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Length
11.61 in
Width
1.77 in
Lumens
14000
Fixture Wattage
30W/50W/80W/100W
Housing Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STL4-30-100W-50K
Zoro #
G711673200
UPC #
845060088496
Country of Origin
China
Dimensions
Length
11.61 in
Width
1.77 in
Depth
18.11 in
Details
Item
Recessed Light
Lumens
14000
Fixture Wattage
30W/50W/80W/100W
Housing Finish
Gray
Color Temperature
5000K
Description
- •This outdoor lighting is ideal for general site lighting, street, roadway, alleys, loading docks, doorway, pathway, and parking areas
- •Light Grey Finish
- •With NEMA twist-lock Photocell Socket (Shorting Cap included)
- •MP: Multi-Power Switch Is Located On The Back Of The Fixture
- •Wattage: 30W/50W/80W/100W
- •Color Temperatures: 3000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.