Shop STONCO

Street&ParkingLotLights, 4000K, 179W, Brz

  • Mfr # LPA-A11-740-T3-UNV-FAWS-TRPC-BZ
  • Zoro # G315079156

product price: 
$
579.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Color Rendering Index
70
Color Temperature
4000K
Housing Color
Bronze
Suggested Photocell Item No.
PH8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPA-A11-740-T3-UNV-FAWS-TRPC-BZ
Zoro #
G315079156
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
8 1/2 in
Overall Height
7 3/4 in
Overall Length
17 3/8 in
Wire Rope Length
17 3/8 in
Length
17 3/8 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Color Rendering Index
70
Color Temperature
4000K
Housing Color
Bronze
Suggested Photocell Item No.
PH8
Standards
DLC
Fixture Wattage
179 W
Housing Material
Aluminum
Rated Life
100,000 hr
Sensor Type
Photocell Included
Mount Type
Pole
Light Output
27,955 lm
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Light Distribution Type - NEMA
NEMA 3x5
Minimum Run Time
50,000 hr
High Pressure Sodium Wattage Equivalency
250 W
Light Distribution Type - IESNA
Type III
Metal Halide Wattage Equivalency
250 W
Operating Temperature - Maximum
104 Degrees F
Light Technology
LED

Description

Street & Parking Lot Lights, Mount Type Pole, Fixture Wattage 179 W, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 100,000 hr, Standards DLC, Suggested Photocell Item No. PH8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.