LED Street/Roadway Light with NEMA Twist-Lock Photocell Socket, 80W/100W/150W/200W, 3000K

  • Mfr # STL4-80-200W-30K

  • Zoro # G011673184


product price:  $667.99
/ea
Free Shipping & Returns

Key Features

Length
23.74 in
Width
1.48 in
Lumens
28000
Depth
47.72 in
Fixture Wattage
80W/100W/150W/200W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL4-80-200W-30K
Zoro #
G011673184
UPC #
845060088526
Country of Origin
China

Dimensions

Length
23.74 in
Width
1.48 in
Depth
47.72 in

Details

Item
Recessed Light
Voltage
120-277V
Lumens
28000
Color Temperature
3000K
Fixture Wattage
80W/100W/150W/200W
Housing Finish
Gray

Description

  • •This outdoor lighting is ideal for general site lighting, street, roadway, alleys, loading docks, doorway, pathway, and parking areas
  • •Light Grey Finish
  • •With NEMA twist-lock Photocell Socket (Shorting Cap included)
  • •MP: Multi-Power Switch Is Located On The Back Of The Fixture
  • •Wattage: 80W/100W/150W/200W
  • •Color Temperatures: 3000K
  • •Voltage: 120-277V; 60Hz AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.