SCX 4in 6FT LINEAR 60W 30K/35K/40K/50K, White
- Mfr # SCX4-6FT-60W-MCT4-D
- Zoro # G724885638
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
CRI
>80
Standards
UL
IP Rating
IP54
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX4-6FT-60W-MCT4-D
- Zoro #
- G724885638
- UPC #
- 845060057119
- Country of Origin
- China
- Voltage
- 120V AC to 277V AC
- CRI
- >80
- Standards
- UL
- IP Rating
- IP54
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Weight
- 10.24 lb
- Fixture Temp. Range
- -13°F to 104°F
- Lighting Technology
- LED
- Lens
- Opal Polycarbonate
- Max. Fixture Wattage
- 60W
- Power Factor
- >0.95
- Lumens
- 6600LM
- Rated Life
- 50,000hr
- Fixture Housing Material
- Aluminum Housing
- Dimmable
- 0~10V Dimmable
- Housing Finish
- White
- Fixture Item
- Scx 4In 6Ft Linear 60W 30K/35K/40K/50K
Dimensions
- Length
- 71.06 in
- Height
- 3.35 in
- Width
- 4.0 in
Description
The Westgate SCX4-6FT-60W-MCT4-D is a scx 4in 6ft linear 60w 30k/35k/40k/50k. It delivers 6600LM of 30K/35K/40K/50K light at 60W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.