Shop WESTGATE
Create Account
BEDSIDE READING LIGHT RECESSED VERTICAL 3W 30K, BK, 3000K, BRUSHED NICKEL
- Mfr # BRL-RV-BK
- Zoro # G524886590
product price:Â
$
64.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRL-RV-BK
- Zoro #
- G524886590
- UPC #
- 840378301268
- Country of Origin
- Indonesia
Description
The Westgate BRL-RV-BK is a bedside reading light recessed vertical 3w 30k. It delivers 120LM of 3000K light at 3W. Operates on 120V input power. Constructed of aluminum in a brushed nickel finish. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G2. Light source: TongyiFang Optoelectronic. Lens: PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.