LED T8 3 FT, 12W, 4000K, UL & DLC LISTED, CLEAR
- Mfr # T8-EZ6-GS-3FT-12W-40K-C
- Zoro # G024968246
product price:Â
$
9.39
/ea
Sold in multiples of 12 for
$112.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T8-EZ6-GS-3FT-12W-40K-C
- Zoro #
- G024968246
- UPC #
- 845060062243
- Country of Origin
- Viet Nam
Description
The Westgate T8-EZ6-GS-3FT-12W-40K-C is a LED t8 3 ft. It delivers 1600LM of 4000K light at 12W. Operates on 120-277VAC input power. Constructed of glass tube in a clear finish. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 120 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, Damp Location ingress protection. Light source: LED. Lens: Clear. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.