LED T8 4FT , 15W , 1800 LM , 5000K , FROSTED GLASS , TYPE A+B , DLC, NON DIMMABLE
Mfr # T8-EZ6-GS-4FT-18W-30K-F
Zoro # G902638506
product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns
Key Features
Voltage
120-277VAC
Watts
18W
Lumens
2160LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T8-EZ6-GS-4FT-18W-30K-F
Zoro #
G902638506
UPC #
845060061970
Country of Origin
Unknown
Details
Voltage
120-277VAC
Watts
18W
Lumens
2160LM
Description
NO PARTIAL PACKSINNER BOX QTY: 12PCS MASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.