LED T8 4FT , 18W , 2160 LM , 4000K , CLEAR GLASS , TYPE A+B , DLC, NON DIMMABLE

  • Mfr # T8-EZ6-GS-4FT-18W-50K-C

  • Zoro # G202638480


product price:  $150.99
/pk 12, $12.58/ea
Free Shipping & Returns

Key Features

Voltage
120-277VAC
Watts
18W
Lumens
2250LM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T8-EZ6-GS-4FT-18W-50K-C
Zoro #
G202638480
UPC #
845060062021
Country of Origin
Unknown

Details

Voltage
120-277VAC
Watts
18W
Lumens
2250LM

Description

NO PARTIAL PACKSINNER BOX QTY: 12PCS MASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products