Shop WESTGATE
Create Account
LED VANITY BATH BAR, MULTI COLOR TEMP, 36in, BN, 16W, 27K/30K/35K/40K/50K, Brushed-Nickel
- Mfr # LVD-WS-MCT5-BN
- Zoro # G224885824
product price:Â
$
61.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVD-WS-MCT5-BN
- Zoro #
- G224885824
- UPC #
- 845060014563
- Country of Origin
- Indonesia
Description
The Westgate LVD-WS-MCT5-BN is a LED vanity bath bar. It delivers 1360LM of 27K/30K/35K/40K/50K light at 16W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: TRIAC DIMMING. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.