LED VANITY BATH BAR, MULTI COLOR TEMP, 12in, PC, 16W, 27K/30K/35K/40K/50K, Brushed Nickel
- Mfr # LVF-24-MCT5-BN
- Zoro # G424885761
product price:Â
$
82.79
/ea
Key Features
Standards
ETL
Weight
2.45 lb
CRI
90
Lumens
1360LM
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVF-24-MCT5-BN
- Zoro #
- G424885761
- UPC #
- 845060013481
- Country of Origin
- Indonesia
Dimensions
- Height
- 4.7 in
- Length
- 24.1 in
- Width
- 3.1 in
Details
- Standards
- ETL
- Weight
- 2.45 lb
- CRI
- 90
- Lumens
- 1360LM
- Lighting Technology
- LED
- Fixture Wattage
- 16W
- Power Factor
- >0.95
- Item
- LED Vanity Bath Bar
- Rated Life
- 50,000hr
- IP Rating
- IP20
- Dimmable
- TRIAC DIMMING
- Housing Material
- Aluminum
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Voltage
- 120V/60Hz
- Ambient Temp. Range
- -20 Degrees to 40 Degrees C
- Housing Finish
- Brushed Nickel
Description
The Westgate LVF-24-MCT5-BN is a LED vanity bath bar. It delivers 1360LM of 27K/30K/35K/40K/50K light at 16W. Operates on 120V/60Hz input power. Constructed of aluminum in a brushed nickel finish. Dimming: TRIAC DIMMING. Key specifications: CRI 90, power factor >0.95, THD Less than 30%, operating temperature -20 DegC-40 DegC, 50,000hr rated life, IP20 ingress protection. Light source: LED. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.