ROTATABLE SLIM VANITY 48in 40W 5CCT 2800LM C90 DIM, BLACK, 27K/30K/35K/40K/50K, Matt Black
- Mfr # LVS-48-MCT5-BK
- Zoro # G624884953
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Lumens
2800LM
IP Rating
IP20
Ambient Temp. Range
104 Degrees to 104 Degrees F
Length
48.0 in
Housing Finish
Matt Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-48-MCT5-BK
- Zoro #
- G624884953
- UPC #
- 845060087949
- Country of Origin
- Indonesia
Dimensions
- Length
- 48.0 in
- Height
- 3.9 in
- Width
- 4.6 in
Details
- Fixture Wattage
- 40W
- Lumens
- 2800LM
- IP Rating
- IP20
- Ambient Temp. Range
- 104 Degrees to 104 Degrees F
- Housing Finish
- Matt Black
- Dimmable
- TRIAC Dimming
- Standards
- ETL
- CRI
- 90
- Voltage
- 120V
- Lighting Technology
- Shenzhen Kingbrighter Opto-electronics
- Housing Material
- Aluminium+PC
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Item
- Rotatable Slim Vanity 48In 40W 5Cct 2800Lm C90 Dim
- Weight
- 2.65 lb
- Lens Type
- PC lens
- Power Factor
- >0.90
- Rated Life
- 50,000hr
- Beam Angle
- 120°
Description
The Westgate LVS-48-MCT5-BK is a rotatable slim vanity 48in 40w 5cct 2800lm c90 dim. It delivers 2800LM of 27K/30K/35K/40K/50K light at 40W. Operates on 120V input power. Constructed of aluminium+pc in a matt black finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.